EVO FLR BOX FURNITURE FEED

Item #: 0068230

Cat #: EFBFF

UPC: 786776176490

$ 220.95 EA
Company wide:
0 in stock
For carpet, tile and wood covered floors. For use in concrete, raised and wood floor applications. Box is provided with a protective, disposable cover that allows the box to be installed at any point in the construction process. Box is available in a standard version for use in above grade concrete, raised, and wood floor applications. Boxes are also compatible with Wiremold Walkerflex Modular Wiring System. Custom options are available upon request. NOTE: Not designed for use with bare concrete or terrazzo floors.

Overview

For carpet, tile and wood covered floors. For use in concrete, raised and wood floor applications. Box is provided with a protective, disposable cover that allows the box to be installed at any point in the construction process. Box is available in a standard version for use in above grade concrete, raised, and wood floor applications. Boxes are also compatible with Wiremold Walkerflex Modular Wiring System. Custom options are available upon request. NOTE: Not designed for use with bare concrete or terrazzo floors.
Also known as: 786776176490, EFBFF, WMDEFBFF

Specifications

Knockout Diameter: 2 in, 3/4 in
Material: Steel
Knockout Diameter: 2 in, 3/4 in
Material: Steel