Locking Fork, Vinyl-Insulated, 12 - 10 AWG

Item #: 0068228

Cat #: LFV10-6Q

UPC: 051128600153

$ 15.06 EA
Company wide:
0 in stock
Documents & Guides
Locking Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 6, Color: Yellow, 25/PK

Overview

Locking Fork, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 6, Color: Yellow, 25/PK

3MÖ HighlandÖ Locking Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128600153, LFV10-6Q, MMMLFV106Q

Specifications

Material: Vinyl, Copper
Allowable Gauge Range: 12 - 10
Stud Size: #6
Material: Vinyl, Copper
Stud Size: #6
Allowable Gauge Range: 12 - 10