Occupancy Sensor, (PIR), 120/277 Volt, White

Item #: 0068224

Cat #: WSX2PWH

UPC: 820476070211

Company wide:
0 in stock
Documents & Guides
Occupancy Sensor, Passive Infrared (PIR), Pole 1 Auto-On, Pole 2 Vacancy, 120/277 Volt, White

Overview

Occupancy Sensor, Passive Infrared (PIR), Pole 1 Auto-On, Pole 2 Vacancy, 120/277 Volt, White

The WSX Family of wall switch occupancy sensors provides simple and cost effective solutions for commercial and residential lighting control applications. All WSX Family sensors have a stylish low profile appearance, soft-click buttons, and provide small motion detection up to 20 ft (6.10 m), making them perfect for private offices, private rest rooms, closets, copy rooms, or any other small enclosed space.

Also known as: 820476070211, WSX2PWH, SESWSX2PWH, wall sensor with fan

Features & Benefits

  • Compatible w/LEDs, electronic & magnetic ballasts, CFLs, & incandescents
  • 100% passive detection, no potential for interference with other building systems
  • Push-button programmable without removing cover plate - adjustable time delays & operating modes
  • Small motion detection to 20 ft
  • Dual technology (PDT) utilizes PIR/Microphonics™ detection (patented)
  • Self-grounding mounting strap
  • Device accommodates powering over ground or neutral connection (patent pending)
  • Ultra low current leakage (<0.5 mA) when connected via ground
  • Line power and load wires are interchangeable - impossible to wire backwards (patented)
  • Integrated Photocell (disabled by default) prevents light from turning on if sufficient daylight is present - not available in Nightlight versions

Specifications

Color: White
Mounting: Wall
Volts AC Range: 120 - 277
Color: White
Volts AC Range: 120 - 277
Mounting: Wall