Solar Label ELECTRICAL SHOCK HAZARD, Red

Item #: 0068060

Cat #: 596-00233

UPC: 089306331926

$ 117.93 EA
Company wide:
0 in stock
Documents & Guides
Solar Label, WARNING ELECTRICAL SHOCK HAZARD, 3.75" x 2.0", V, Red, 50/roll

Overview

Solar Label, WARNING ELECTRICAL SHOCK HAZARD, 3.75" x 2.0", V, Red, 50/roll
Also known as: 089306331926, 596-00233, TYN59600233

Specifications

Color: Red
Material: Vinyl
Length: 3 3/4 in
Color: Red
Length: 3 3/4 in
Material: Vinyl