6CB2412A 6 ft. Baseboard Heater, 240V, 1250W

Item #: 0068048

Cat #: 6CB2412A

UPC: 093319113455

$ 853.92 EA
Company wide:
0 in stock
6 ft. Baseboard Heater, 240V, 1250 Watts, 5.2 Amps, Color: Almond

Overview

6 ft. Baseboard Heater, 240V, 1250 Watts, 5.2 Amps, Color: Almond

King’s premium ceramic baseboard has over 55 years of proven reliability and performance. The high mass ceramic element design far exceeds the performance of a standard baseboard with thermal storage from the ceramic core and more efficient heat transfer from over-sized aluminum fins. The result is more gentle heating with fewer on/off cycles as the ceramic core slowly heats up and then continues to dissipate heat during the off cycle. Lower surface temperatures and reduced watt density making the heater much safer. A better alternative to water or oil-filled baseboard heaters that can leak due to high pressure created when heating the fluid in a self-contained vessel. High Mass Ceramic Heating-core. Natural Convection Heat. Low Density Heat. Full Length Safety Cutout. Dent resistant die form cover. Available in White and Almond. Proudly made in the USA. 5-year warranty.

Also known as: 093319113455, 6CB2412A, KNG6CB2412A

Specifications

Length: 72 in
Color: Almond
Volts AC: 240
Wattage: 1250
Mounting: Wall
Length: 72 in
Volts AC: 240
Mounting: Wall
Color: Almond
Wattage: 1250