Fuse, 30A Stud Mount Replacement, 600VAC, TRON Rectifier

Item #: 0068006

Cat #: KAC-30

UPC: 051712470308

$ 139.15 EA
Company wide:
0 in stock
Documents & Guides
30 Amp Stud Mount North American Style High Speed Replacement Fuse, 600V, TRON Rectifier - Supplied as Replacement Only - For New Applications use Bussman FWP Series

Overview

30 Amp Stud Mount North American Style High Speed Replacement Fuse, 600V, TRON Rectifier - Supplied as Replacement Only - For New Applications use Bussman FWP Series
Also known as: 051712470308, KAC-30, BUSKAC30

Specifications

Mounting: Stud
Type: Replacement Fuse, North American Style
Amps: 30
Volts AC: 600
Speed: High-Speed
Interrupt Rating DC: 200 kA
Mounting: Stud
Amps: 30
Speed: High-Speed
Type: Replacement Fuse, North American Style
Volts AC: 600
Interrupt Rating DC: 200 kA