Circuit Breaker, 50A, 3P

Item #: 0068005

Cat #: S803S-D50

UPC: 612271201279

$ 996.26 EA
Company wide:
0 in stock
Documents & Guides
Circuit Breaker, 50 Amp, 3-Pole, Tripping Characteristic: D, Thermal Tripping Mechanism for Overload Protection, Electromechanic Tripping Mechanism for Short Circuit Protection, Rated Operational Voltage: 400/690 Volts AC, 375 Volts DC, Rated Frequency: 50/60 Hz

Overview

Circuit Breaker, 50 Amp, 3-Pole, Tripping Characteristic: D, Thermal Tripping Mechanism for Overload Protection, Electromechanic Tripping Mechanism for Short Circuit Protection, Rated Operational Voltage: 400/690 Volts AC, 375 Volts DC, Rated Frequency: 50/60 Hz

The S803S-D50 is a 3-pole High Performance Circuit breaker with D-Characteristic, with cage terminal and a rated current of 50 A.

Also known as: 612271201279, S803S-D50, ABBS803SD50

Specifications

Poles: 3
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 50
Type: Trip Curve D
Interrupt Rating AC: 50 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 230, 400
Amps: 50
Interrupt Rating AC: 50 kA