ETN XTCE050DS1A IEC Full Voltage No

Item #: 0068001

Cat #: XTCE050DS1A

UPC: 786685365114

$ 304.44 EA
Company wide:
0 in stock
Documents & Guides

Overview

CUTXTCE050DS1A
Also known as: 786685365114, XTCE050DS1A, CUTXTCE050DS1A

Specifications

Volts AC Control: 110/120
Mounting: Panel, DIN Rail
Poles: 3
Volts AC: 600
Amps: 50
Size: 55 mm
Volts AC Control: 110/120
Poles: 3
Amps: 50
Mounting: Panel, DIN Rail
Volts AC: 600
Size: 55 mm