Abb S803s-c32 Mcb S800s 3p C 32a

Item #: 0067999

Cat #: S803S-C32

UPC: 612271200777

$ 868.53 EA
Company wide:
0 in stock
Documents & Guides

Overview

ABB S803S-C32
Also known as: 612271200777, S803S-C32, ABBS803SC32

Specifications

Poles: 3
Amps: 32
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 50 kA
Poles: 3
Volts AC: 230, 400
Type: Trip Curve C
Amps: 32
Mounting: DIN Rail
Interrupt Rating AC: 50 kA