Circuit Breaker, 20A, 3P

Item #: 0067997

Cat #: S803SB20

UPC: 612271200272

$ 868.53 EA
Company wide:
0 in stock
Documents & Guides
Circuit Breaker, 20 Amp, 3-Pole, Tripping Characteristic: B, Thermal Tripping Mechanism for Overload Protection, Electromechanic Tripping Mechanism for Short Circuit Protection, Rated Operational Voltage: 400/690 Volts AC, 375 Volts DC, Rated Frequency: 50/60 Hz

Overview

Circuit Breaker, 20 Amp, 3-Pole, Tripping Characteristic: B, Thermal Tripping Mechanism for Overload Protection, Electromechanic Tripping Mechanism for Short Circuit Protection, Rated Operational Voltage: 400/690 Volts AC, 375 Volts DC, Rated Frequency: 50/60 Hz

The S803S-B20 is a 3-pole High Performance Circuit breaker with B-characteristic, with cage terminal and a rated current of 20 A.

Also known as: 612271200272, S803SB20, ABBS803SB20

Specifications

Volts AC: 690, 400
Poles: 3
Mounting: DIN Rail
Amps: 20
Type: Trip Curve B
Volts AC: 690, 400
Mounting: DIN Rail
Type: Trip Curve B
Poles: 3
Amps: 20