Foot Switch, SPDT, Maintained

Item #: 0067979

Cat #: 632-DA

UPC: 78366763203

$ 112.39 EA
Company wide:
2 in stock
Documents & Guides
10 Amp, 125/250V AC, 1.5 Hp, SPDT Circuit, Maintained. HxWxD: 4.5" x 3.5" x 1.5". 2.25lbs. UL Listed.

Overview

10 Amp, 125/250V AC, 1.5 Hp, SPDT Circuit, Maintained. HxWxD: 4.5" x 3.5" x 1.5". 2.25lbs. UL Listed.
Also known as: 78366763203, 632-DA, LSC632DA

Specifications

Amps: 10
Volts AC: 120, 240
Color: Black
Type: SPDT, Foot Switch, Maintained
Poles: 1
Material: Plastic
Amps: 10
Color: Black
Poles: 1
Volts AC: 120, 240
Type: SPDT, Foot Switch, Maintained
Material: Plastic

Customer Reviews

No reviews for this product
(0)