50va Mte Control Transformer 240v X 480v To 24v

Item #: 0067970

Cat #: C0050E2BFBN

UPC: 786680031632

Company wide:
0 in stock
Documents & Guides
C-H C0050E2BFBN 50VA MTE CONT

Overview

C-H C0050E2BFBN 50VA MTE CONT
Also known as: 786680031632, C0050E2BFBN, CUTC0050E2BFBN

Specifications

Volt Amps: 50
Type: Industrial Control Transformer
Secondary Voltage: 24
Primary Voltage: 240/480
Volt Amps: 50
Secondary Voltage: 24
Type: Industrial Control Transformer
Primary Voltage: 240/480