Archie Four- Light Bath Light

Item #: 0067965

Cat #: P2997-81

UPC: 785247173754

$ 650.01 EA
Company wide:
0 in stock
Documents & Guides
PROG P2997-81 LAVATORY

Overview

PROG P2997-81 LAVATORY
Also known as: 785247173754, P2997-81, PROP299781

Specifications

Wattage: 100
Color: Gray
Material: Steel
Mounting: Wall
Standards: California Proposition 65
Wattage: 100
Material: Steel
Standards: California Proposition 65
Color: Gray
Mounting: Wall