Load Center Cover, Type CH, NEMA 1, Box Size N, Flush/Surface

Item #: 0067945

Cat #: CH8NLNF

UPC: 786685938929

$ 54.40 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Documents & Guides
CH Loadcenter Cover, Flush/Surface Mount, NEMA 1, Indoor, Box Size K. Only for use with Main Lug Only/Convertible Plug-On Neutral Loadcenters. for use with CH60NLPN225N .

Overview

CH Loadcenter Cover, Flush/Surface Mount, NEMA 1, Indoor, Box Size K. Only for use with Main Lug Only/Convertible Plug-On Neutral Loadcenters. for use with CH60NLPN225N .
Also known as: 786685938929, CH8NLNF, CUTCH8NLNF

Specifications

Mounting: Flush, Surface
Family / Style: CH
IP/NEMA Rating: NEMA 1
Type: Main Lug
Size: N
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Size: N
Family / Style: CH
Type: Main Lug