Deep Strut - No Holes, Steel, Hot Dip Galvanized, 1-5/8" x 3-1/4" x 10'

Item #: 0067944

Cat #: PS-100-10-HG

UPC: 702316514393

$ 12.59 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut - No Holes, 1-5/8 Inch Wide x 3-1/4 Inch Deep x 10 Foot Long, 12 Gauge Steel, Hot Dip Galvanized

Overview

Deep Strut - No Holes, 1-5/8 Inch Wide x 3-1/4 Inch Deep x 10 Foot Long, 12 Gauge Steel, Hot Dip Galvanized
Steel conforms to ASTM A1011 SS GR 33, Finish.
Also known as: 702316514393, PS-100-10-HG, PSTPS10010HDG

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Length: 10 ft
Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)