Deep Strut - Back To Back, Solid (No Holes), Steel, Pre-Galvanized, 1-5/8" x 3-1/4" x 20'

Item #: 0067942

Cat #: P1001 20HG

UPC: 702316528536

$ 18.15 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut - Back To Back, *Solid (No Holes)*, Steel, Pre-Galvanized, 12 Gauge, Size: 1-5/8" Wide, 3-1/4" High, 20' Long

Overview

Deep Strut - Back To Back, *Solid (No Holes)*, Steel, Pre-Galvanized, 12 Gauge, Size: 1-5/8" Wide, 3-1/4" High, 20' Long

12 Gauge Solid Strut Channel, Back-to-Back PS 200 2T3, often known as 12 Gauge Standard or Deep Back-to-Back Strut Channel, is commonly used for trapeze supports, seismic bracing, ceiling grids, pipe, conduit, duct and cable tray supports, racks, and other general framing. For application examples, refer to our Application Showcase. The PS 200 2T3 will be included in our upcoming OPM. It is also UL Listed and CSA Listed for use as a Strut-Type Channel Raceway.

Also known as: 702316528536, P1001 20HG, PSTP100120HG

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Material: Steel
Height: 3 1/4 in