1-1/2" Fiberglass 90° Street Elbow, 12" Radius

Item #: 0067934

Cat #: 112FG90X12STELL

UPC:

Company wide:
0 in stock
Documents & Guides
1-1/2 Inch Fiberglass 90 Degree Street Elbow, 12 Inch Radius, Long Coupling on Short Leg, No Coupling on Long Leg.

Overview

1-1/2 Inch Fiberglass 90 Degree Street Elbow, 12 Inch Radius, Long Coupling on Short Leg, No Coupling on Long Leg.
Also known as: 112FG90X12STELL

Specifications

Diameter: 1 1/2 in
Color: Black
Material: Fiberglass
Angle: 90°
Sweep Radius: 12 in
Diameter: 1 1/2 in
Material: Fiberglass
Sweep Radius: 12 in
Color: Black
Angle: 90°