3/8 IN NONMETALLIC CABLE GLAND BLK

Item #: 0067921

Cat #: CC-NPT-38-B

UPC: 786210955827

$ 6.56 EA
Company wide:
194 in stock
Cable Gland with NPT Threads, NPT Thread Size 3/8 Inch, Cord Range 0.197 Inch/5mm to 0.394/ Inch10mm, Thread Length 0.590 Inch/15mm, IP68 Rating, Halogen Free, Nylon, Black

Overview

Cable Gland with NPT Threads, NPT Thread Size 3/8 Inch, Cord Range 0.197 Inch/5mm to 0.394/ Inch10mm, Thread Length 0.590 Inch/15mm, IP68 Rating, Halogen Free, Nylon, Black

ABB nylon cable glands have a sturdy cable sealing mechanism that result in superior strain relief. The compact size ensures quick and easy installation in cramped spaces. The non-metallic construction provides excellent corrosion, chemical and impact resistance. The glands have long threads and locknuts are available.

Also known as: 786210955827, CC-NPT-38-B, THBCCNPT38B

Specifications

Diameter: 3/8 in
Material: Nylon
Diameter: 3/8 in
Material: Nylon