C-h C0300e2cxx 300va Control Tfmr

Item #: 0067899

Cat #: C0300E2CXX

UPC: 786680004711

Company wide:
0 in stock
Documents & Guides
C-H C0300E2CXX 300VA CONTROL

Overview

C-H C0300E2CXX 300VA CONTROL
Also known as: 786680004711, C0300E2CXX, CUTC0300E2CXX

Specifications

Type: Industrial Control, Transformer
Volt Amps: 300
Primary Voltage: 240/480
Type: Industrial Control, Transformer
Primary Voltage: 240/480
Volt Amps: 300