Compressor, 115V, Black

Item #: 0067879

Cat #: 10101626SP

UPC: 783510186555

$ 1613.22 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Compressor, Voltage Rating: 115 V, Color: Black, Material: Steel

Overview

Compressor, Voltage Rating: 115 V, Color: Black, Material: Steel
Also known as: 783510186555, 10101626SP, HOF10101626SP

Specifications

Color: Green, Black, Yellow
Material: Copper
Color: Green, Black, Yellow
Material: Copper