200A, Meter Center, BR Type, 22 kAIC, Semi-Flush, Solar Ready

Item #: 0067823

Cat #: MBED3042PV200BF

UPC: 786685690223

$ 794.16 EA
Company wide:
223 in stock
Documents & Guides
Solar Power Center Meter Breaker Type BR Solar-Ready 200A Copper Bus 225 Ampere Galvanized Steel Enclosure Underground 22 kAIC Flush Mounting Single-Phase 120/240V

Overview

Solar Power Center Meter Breaker Type BR Solar-Ready 200A Copper Bus 225 Ampere Galvanized Steel Enclosure Underground 22 kAIC Flush Mounting Single-Phase 120/240V

Eaton's solar-ready meter breakers and loadcenters feature factory-installed permanent markings, which help to ensure National Electrical Code® (NEC®) 705 compliance for safety markings on parallel energy sources and their disconnects. The wide variety of loadcenters and meters breakers are designed for utility power and solar photovoltaic (PV) power to work together. This enables PV energy to land on the distribution, which makes installation quick and easy compared to the more complicated line-side utility connection. A copper bus rated up to 225 A maximizes the allowable PV input at 70 A for standard units with a 200 A main disconnect.

Also known as: 786685690223, MBED3042PV200BF, CUTMBED3042PV200BF, Ufer

Specifications

Amps: 200
Poles: 2
Family / Style: QO
Volts AC: 120/240
Mounting: Plug
Interrupt Rating AC: 22 kA
Amps: 200
Family / Style: QO
Mounting: Plug
Poles: 2
Volts AC: 120/240
Interrupt Rating AC: 22 kA