Dimmable LED Track Head, 8.8W, 120V, Black

Item #: 0067784
Cat #: 8TRSG4DIM830BJ
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Dimmable LED Track Head, 8.8W, 120V, Black, Lumens: 625, CRI: 80, Color Temperature: 2700K, Beam Angle: 30º, Rated Average Life: 40,000 Hrs.

Overview

Dimmable LED Track Head, 8.8W, 120V, Black, Lumens: 625, CRI: 80, Color Temperature: 2700K, Beam Angle: 30º, Rated Average Life: 40,000 Hrs.
Also known as: 8TRSG4DIM830BJ, GEE16350

Specifications

Type: Track Heads
Angle: 30°
Type: Track Heads
Angle: 30°

Customer Reviews

No reviews for this product
(0)