12W BR30 LED Lamp, 27K

Item #: 0067770

Cat #: LED12BR30D27K

UPC: 762148243946

$ 4.00 EA
Clearance
Price good while supplies last
Company wide:
15 in stock
LED Elite BR Series 12W Dimmable Smooth BR30 2700K. *** Not for Sale in California due to State Regulations ***

Overview

LED Elite BR Series 12W Dimmable Smooth BR30 2700K. *** Not for Sale in California due to State Regulations ***
Also known as: 762148243946, LED12BR30D27K, TCPLED12BR30D27K

Specifications

Lumens: 850
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 82
Wattage: 12
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Lumens: 850
Shape: BR30 (Bulged Reflector)
Wattage: 12
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: LED