Flexible Control Cable, Type P, 12/3 AWG, Armored/Sheathed, 600V

Item #: 0067764
Cat #: 279200
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Flexible Control Cable, Type P, 12/3 AWG, Armored/Sheathed, 600V

Overview

Flexible Control Cable, Type P, 12/3 AWG, Armored/Sheathed, 600V
This recommended practice is for single or multiconductor cables, with or without metal armor and/or jacket, and rated 300 V to 35 kV ac (RMS phase-to-phase) or up to 2000 V dc, intended to be installed aboard marine vessels, fixed and floating offshore facilities, and in accordance with industry installation standards and the regulations of the authorities having jurisdiction (AHJ). The recommendations define what is considered good engineering practice with reference to the reliability and durability of the cable.
Also known as: 279200, GCB279200

Specifications

Conductors: 3
Gauge: 12
Volts AC: 600
Conductors: 3
Volts AC: 600
Gauge: 12

Customer Reviews

No reviews for this product
(0)