SVX9000 30HP

Item #: 0067763

Cat #: SVX030A1-5A4N1

UPC: 782116144402

$ 8952.94 EA
Company wide:
0 in stock
CUT SVX030A1-5A4N1 SVX9000 30HP 525-690V NEMA1 ALFA PNL

Overview

CUT SVX030A1-5A4N1 SVX9000 30HP 525-690V NEMA1 ALFA PNL
Also known as: 782116144402, SVX030A1-5A4N1, CUTSVX030A15A4N1

Specifications

Horsepower: 30
IP/NEMA Rating: NEMA 1, IP21
Horsepower: 30
IP/NEMA Rating: NEMA 1, IP21