SVX9000 10HP

Item #: 0067762

Cat #: SVX010A1-5A4N1

UPC: 782116144365

$ 4933.73 EA
Company wide:
0 in stock

Overview

CUT SVX010A1-5A4N1 SVX9000 10HP
Also known as: 782116144365, SVX010A1-5A4N1, CUTSVX010A15A4N1

Specifications

Phase: 3
Horsepower: 10
IP/NEMA Rating: NEMA 1, IP21
Phase: 3
IP/NEMA Rating: NEMA 1, IP21
Horsepower: 10