Fuse, 225 Amp Very Fast-Acting Limiter, 125V

Item #: 0067761

Cat #: ANN-225

UPC: 051712706360

$ 144.89 EA
Company wide:
0 in stock
Documents & Guides
225 Amp Very Fast-Acting Aircraft Limiter, 125V

Overview

225 Amp Very Fast-Acting Aircraft Limiter, 125V
Also known as: 051712706360, ANN-225, BUSANN225

Specifications

Mounting: Stud
Amps: 225
Speed: Very Fast Acting
Type: Aircraft Limiter
Interrupt Rating DC: 2.700 kA, 2.500 kA
Mounting: Stud
Speed: Very Fast Acting
Interrupt Rating DC: 2.700 kA, 2.500 kA
Amps: 225
Type: Aircraft Limiter