Electronic J-Can Ballast, Metal Halide, 70W, 120-277V

Item #: 0067702

Cat #: MC701JUNNU

UPC: 797281210715

Company wide:
0 in stock
Documents & Guides
Electronic J-Can Ballast, Metal Halide, Lamp Wattage: 70, 120-277 Volt, Lamp Type: 70 Watt MH, ANSI Code: M85/C85/M98/C98/M139/C139/M143/C143

Overview

Electronic J-Can Ballast, Metal Halide, Lamp Wattage: 70, 120-277 Volt, Lamp Type: 70 Watt MH, ANSI Code: M85/C85/M98/C98/M139/C139/M143/C143
Also known as: 797281210715, MC701JUNNU, HACMC701JUNNU

Specifications

Wattage: 70
ANSI Code: C139, M143, M98, C85, M139, C143, M85, C98
Type: J-Can, Electronic
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 70
Type: J-Can, Electronic
Volts AC Range: 120 - 277
ANSI Code: C139, M143, M98, C85, M139, C143, M85, C98
Light Technology: HID