Circuit Breaker, 63A, 3P

Item #: 0067682

Cat #: S803S-K63

UPC: 612271201767

$ 1098.48 EA
Company wide:
0 in stock
Documents & Guides
Circuit Breaker, 63 Amp, 3-Pole, Tripping Characteristic: K, Thermal Tripping Mechanism for Overload Protection, Electromechanic Tripping Mechanism for Short Circuit Protection, Rated Operational Voltage: 400/690 Volts AC, 375 Volts DC, Rated Frequency: 50/60 Hz

Overview

Circuit Breaker, 63 Amp, 3-Pole, Tripping Characteristic: K, Thermal Tripping Mechanism for Overload Protection, Electromechanic Tripping Mechanism for Short Circuit Protection, Rated Operational Voltage: 400/690 Volts AC, 375 Volts DC, Rated Frequency: 50/60 Hz
Also known as: 612271201767, S803S-K63, ABBS803SK63

Specifications

Poles: 3
Amps: 63
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 50 kA
Poles: 3
Volts AC: 230, 400
Type: Trip Curve K
Amps: 63
Mounting: DIN Rail
Interrupt Rating AC: 50 kA