Vari-Focal Lens 5-50MM DC Auto-Iris CS

Item #: 0067538

Cat #: LVF-5000C-D0550

UPC: 800549719117

Company wide:
0 in stock
Documents & Guides
Vari-Focal Lens, Optical Format: 1/3", Focal Length: 5-50mm, Iris Type: DC Auto Iris. Old number LTC 3374/50, LTC 3374/21.

Overview

Vari-Focal Lens, Optical Format: 1/3", Focal Length: 5-50mm, Iris Type: DC Auto Iris. Old number LTC 3374/50, LTC 3374/21.

Varifocal lenses with 960H optical resolution High-quality optics 1/3-inch formats Reliable, robust construction DC-iris models

Also known as: 800549719117, LVF-5000C-D0550, BOSLVF5000CD0550

Specifications

Type: 5 - 50 mm Lens
Type: 5 - 50 mm Lens