52 W LED Bay/Site Utility Series

Item #: 0067510

Cat #: LED-8025E42

UPC: 844006080051

Company wide:
0 in stock
Documents & Guides
LED Lamp, 52W, 120-277V, Bulb: LED for HID Retrofit Low Bay, Base: Medium Screw (E26), Lumens: >5498, CRI: >84, Color Temperature: 4200K, Beam Angle: 360°, Optimized for Low Bay HID fixture with PC or Glass Globe, Rated for enclosed fixture, Rated Average Life: Up to 50,000 Hrs. 175W HID Equivalent. LDL Recognized. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.

Overview

LED Lamp, 52W, 120-277V, Bulb: LED for HID Retrofit Low Bay, Base: Medium Screw (E26), Lumens: >5498, CRI: >84, Color Temperature: 4200K, Beam Angle: 360°, Optimized for Low Bay HID fixture with PC or Glass Globe, Rated for enclosed fixture, Rated Average Life: Up to 50,000 Hrs. 175W HID Equivalent. LDL Recognized. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.
Also known as: 844006080051, LED-8025E42, LGDLED8025E42

Specifications

Color Rendering Index (CRI): 84
Color Temperature: 4200 (Cool White)
Base: Medium Screw (E26)
Wattage: 52
Lumens: 5498
Material: Plastic
Light Technology: LED
Angle: 360°
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 84
Base: Medium Screw (E26)
Lumens: 5498
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 4200 (Cool White)
Wattage: 52
Material: Plastic
Angle: 360°
Volts AC Range: 120 - 277