4" Round Floor Box, Duplex Cover, Dark Bronze

Item #: 0067418

Cat #: FB-3DB

UPC: 085339996033

$ 100.11 EA
Company wide:
110 in stock
Documents & Guides
Floor Box, Round, 4" Diameter, Duplex Device Cover, Dark Bronze Plated Brass

Overview

Floor Box, Round, 4" Diameter, Duplex Device Cover, Dark Bronze Plated Brass

Designed for use in wood floor construction and can be installed with multiple floor substrate materials, meets scrub-water exclusion test, tamper resistant receptacle, simple exterior shape for easy cut-in application

Also known as: 085339996033, FB-3DB, ALLFB3DB

Specifications

Diameter: 4 in
Standards: California Proposition 65
Diameter: 4 in
Standards: California Proposition 65