308 28V 18.8W BA15D S8 C2V

Item #: 0067402

Cat #: S7111

UPC: 045923071119

Company wide:
0 in stock
Documents & Guides
18.8 Watt miniature; S8; 300 Average rated hours; Double Contact Base; 28 Volt

Overview

18.8 Watt miniature; S8; 300 Average rated hours; Double Contact Base; 28 Volt
Also known as: 045923071119, S7111, SATS7111

Specifications

Volts AC: 28
Shape: S8 (Straight)
Lumens: 21
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15d)
Wattage: 18.800
Volts AC: 28
Lumens: 21
Dimmable: No
Wattage: 18.800
Shape: S8 (Straight)
Light Technology: Incandescent
Base: Bayonet (BA15d)