Power Wire, 6 AWG, Red, 1000'

Item #: 0067389

Cat #: 3BALU060103

UPC:

Company wide:
0 in stock
Documents & Guides
Power Wire, 6 AWG, TelcoFlex IV, Tin Coated Copper Conductor, Stranded, RHH/ST1 & VW-1 Jacket, Red, Rated up to 90°C Dry & 60°C Wet, 600V, FT4, 1000 ft. Reel.

Overview

Power Wire, 6 AWG, TelcoFlex IV, Tin Coated Copper Conductor, Stranded, RHH/ST1 & VW-1 Jacket, Red, Rated up to 90°C Dry & 60°C Wet, 600V, FT4, 1000 ft. Reel.
Also known as: 3BALU060103

Specifications

Color: Red
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Color: Red
Material: Copper
Conductors: 1
Length: 1000 ft
Volts AC: 600
Gauge: 6 AWG