Central Office Power Cable, 6 AWG, Black, 1000'

Item #: 0067348

Cat #: 3BALU060102

UPC:

Company wide:
0 in stock
Documents & Guides
Central Office Power Cable, 6 AWG, TelcoFlex IV, Tin Coated Copper Conductor, Stranded, RHH/ST1 & VW-1 Jacket, Black, Rated up to 90°C Dry & 60°C Wet, 600V, FT4, 1000 ft. Reel.

Overview

Central Office Power Cable, 6 AWG, TelcoFlex IV, Tin Coated Copper Conductor, Stranded, RHH/ST1 & VW-1 Jacket, Black, Rated up to 90°C Dry & 60°C Wet, 600V, FT4, 1000 ft. Reel.
Also known as: 3BALU060102

Specifications

Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Length: 1000 ft
Color: Black
Conductors: 1
Material: Copper
Volts AC: 600
Gauge: 6 AWG