Protective Cap for Male Inlet, 20A

Item #: 0067346

Cat #: 61-1A426

UPC: 784474684446

$ 26.62 EA
Company wide:
6 in stock
Documents & Guides
Protective Cap for Male Inlet, 20A

Overview

Protective Cap for Male Inlet, 20A
Also known as: 784474684446, 61-1A426, MEL611A426

Specifications

Color: Black
Type: Protective Cap
Color: Black
Type: Protective Cap