Encl ProTk DH FanPkg 1 LtGY MS 36x24x24

Item #: 0067340

Cat #: PTHW362424GF

UPC: 783510236540

$ 4391.92 EA
Company wide:
0 in stock
ProTek Double-Hinge Fan Package Window Type 1, 36.30x23.62x24.02, Lt Gray, Steel

Overview

ProTek Double-Hinge Fan Package Window Type 1, 36.30x23.62x24.02, Lt Gray, Steel

ProTek Double-Hinged Fan Package cabinets are an excellent, off-the-shelf choice for mounting 19-inch rack, panel-mounted devices or other electronic equipment. An integral top solar/drip shield and thermostatically-controlled fans provide airflow to cool internal equipment. Cabinets are available in UL Type 3R for outdoor use. A UL Type 1 window version is available for indoor applications. The cabinets are designed to provide both front and rear access to 19-inch rack-mounted equipment. They provide protection against water, dirt and other contaminants. ProTek is an excellent choice for applications where space is at a premium and the only option is wall mounting. ProTek comes in a broad range of sizes, materials and configurations to meet many demanding applications.

Also known as: 783510236540, PTHW362424GF, HOFPTHW362424GF

Specifications

IP/NEMA Rating: IP30, NEMA 3
Material: Steel
Width: 23.620 in
Depth: 24.020 in
Height: 36.300 in
IP/NEMA Rating: IP30, NEMA 3
Width: 23.620 in
Height: 36.300 in
Material: Steel
Depth: 24.020 in