Conduit Bracket

Item #: 0067336

Cat #: DL-2

UPC:

Company wide:
0 in stock
Documents & Guides
2" Conduit Bracket Brace Kit

Overview

2" Conduit Bracket Brace Kit
Also known as: DL-2, CLPDL2

Specifications

Diameter: 2 in
Diameter: 2 in