1.06 IN X 0.49 IN (26.92 MM X 12.45 MM)

Item #: 0067296

Cat #: THTEP171-593-.25BK

UPC: 662820802129

$ 197.99 EA
Company wide:
0 in stock
Documents & Guides
Thermal transfer printable raised panel labels. Designed to make legend plate creation quick, less expensive, and hassle free! Use for electrical components, electrical cabinets, push buttons, patch panels, and any other applications you can imagine. This material can also be used for rating and serial plates using alphanumerics that require name plate quality. For optimal results we recommend the PR300 Plus printer. B-593 also works with the Brady IP Printer and the T300 with adjustments to the

Overview

Thermal transfer printable raised panel labels. Designed to make legend plate creation quick, less expensive, and hassle free! Use for electrical components, electrical cabinets, push buttons, patch panels, and any other applications you can imagine. This material can also be used for rating and serial plates using alphanumerics that require name plate quality. For optimal results we recommend the PR300 Plus printer. B-593 also works with the Brady IP Printer and the T300 with adjustments to the

Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.

Also known as: 662820802129, THTEP171-593-.25BK, BRATHTEP17159325BK

Specifications

Material: Polyester
Type: Label
Color: Black
Standards: California Proposition 65
Material: Polyester
Color: Black
Type: Label
Standards: California Proposition 65