
21" Plastic Enclosure w/ Base and Hinged Lid
Item #: 0067282
Cat #: P2100K
UPC: 063316511882
$ 100.07 EA
Company wide:
67
in stock
Documents & Guides
21" Plastic Enclosure w/ Base and Hinged Lid
Overview
21" Plastic Enclosure w/ Base and Hinged Lid
Homeowners want an advanced communications infrastructure. The modern family is streaming video, online gaming, on social media, using multiple devices, all at the same time. High-speed access is now just as important as having a washer and dryer. As households demand more data, service providers will need to innovate to keep up with customers’ fast growing need for more bandwidth. Enter Fiber – the modern solution for complete and seamless connectivity of the modern home.
Also known as: 063316511882, P2100K, PMXP2100K
Specifications
| Type: | Screw Cover |
| Mounting: | Surface |
| Color: | White |
| Size: | 21 in |
| Type: | Screw Cover |
| Color: | White |
| Mounting: | Surface |
| Size: | 21 in |