GU24 Base Can Light

Item #: 0067198

Cat #: H724ICAT

UPC: 080083692996

Company wide:
0 in stock
Documents & Guides
No Documents Available
6" Housing IC Air-Tite, Thermal Protection, Line Voltage: 120V. For use with: GU24 Base CFL.

Overview

6" Housing IC Air-Tite, Thermal Protection, Line Voltage: 120V. For use with: GU24 Base CFL.

Recessed 6” aperture downlight for GU24 integrated (self-ballasted) lamp. Dedicated high efficacy GU24 socket prevents substitution of lower efficacy screwbase sources. Housing is suitable for 2x8 residential or commercial installations, airtight and can be used in direct contact with insulation*. Use with a variety of trims and finishes to create different lighting effects or to match any décor. Designed for tool-less upgrade to Halo RL56 or ML56 LED lighting system.

Also known as: 080083692996, H724ICAT, HALH724ICAT

Specifications

Type: IC, Housing
Volts AC: 120
Diameter: 6 in
Type: IC, Housing
Diameter: 6 in
Volts AC: 120