Made in USA Sustainable

275W Module,*** Discontinued ***

Item #: 0067196
Cat #: SW275MONOV2.5
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
275 Watt, 600V DC, Sunmodule Series, Silver Aluminum Frame, 46.7 lbs,*** Discontinued ***

Overview

275 Watt, 600V DC, Sunmodule Series, Silver Aluminum Frame, 46.7 lbs,*** Discontinued ***
Also known as: SW275MONOV2.5, SOWSW275MONOV2.5

Specifications

Wattage: 275
Volts DC: 600
Wattage: 275
Volts DC: 600

Customer Reviews

No reviews for this product
(0)