Flat Braid in Coil, Bare Copper, 69.07 kcmil, 82'

Item #: 0067185

Cat #: FRCB15-35

UPC: 782856578796

$ 35.29 EA
Company wide:
0 in stock
Documents & Guides
Flat Bare Copper Grounding Braid in Coil. FRCB15-35, 69.07 kcmil (35 mm²), 25 m.

Overview

Flat Bare Copper Grounding Braid in Coil. FRCB15-35, 69.07 kcmil (35 mm²), 25 m.

Braids in coil are mainly used for power distribution or earthing applications

Also known as: 782856578796, FRCB15-35, EFX557080

Features & Benefits

  • Braids in coil are mainly used for power distribution or earthing applications
  • Non-magnetic material

Specifications

Amps: 200
Material: Copper
Width: 0.900 in
Amps: 200
Width: 0.900 in
Material: Copper