10A,120V,Time Delay Relay 1s-30s

Item #: 0067162

Cat #: TRM120A2Y120

UPC: 079458011920

Company wide:
0 in stock
Documents & Guides
10A, 120V, Time Delay & Timing Relays Time Delay Relay 1s-30s

Overview

10A, 120V, Time Delay & Timing Relays Time Delay Relay 1s-30s

The TRM Series is a combination of analog electronic circuitry and electromechanical relay output. It provides input to output isolation with a wide variety of input voltages and time ranges. Standard plug-in base wiring, fast reset, rugged enclosure, and good repeat accuracy make the TRM a select choice in any OEM application. Operation (Delay-on-Make): Upon application of input voltage, the time delay begins. The output is de-energized before and during the time delay. At the end of the time delay, the output relay energizes and remains energized until input voltage is removed. Reset: Removing input voltage resets the time delay and output.

Also known as: 079458011920, TRM120A2Y120, LFUTRM120A2Y120

Specifications

No Specifications Available