IC New Construction Housing, LED, 6"

Item #: 0067157

Cat #: LD6IC-AT-DIMTR-120

UPC: 847801087201

$ 12.80 EA
Company wide:
355 in stock
Documents & Guides
6" LED IC New Construction Housing, Diameter: 6 inch, For use with RL600 LED Series Module LED Trims

Overview

6" LED IC New Construction Housing, Diameter: 6 inch, For use with RL600 LED Series Module LED Trims

6” IC housing for use with RL600 LED series LED Module trims. Designed for new construction installations and suitable for use in insulation covered or non-insulation covered ceilings. The LD6IC-AT housing is engineered with a unique ‘EZ-connect’ wiring system, that when used with the RL600 trim, with California Title-24 (compliances pending). The unique EZ-connect system also meets other state and national regulatory mandates. LED Module connects effortlessly to housing, virtually eliminating mis-wiring and potential shock hazards. 

Also known as: 847801087201, LD6IC-AT-DIMTR-120, ETELD6ICATDIMTR120

Specifications

Volts AC: 120
Diameter: 6 in
Light Technology: LED
Volts AC: 120
Light Technology: LED
Diameter: 6 in