Adjustable Switch/Outlet Box, 1-Gang, Non-Metallic

Item #: 0067139

Cat #: B121ADJH

UPC: 034481011385

$ 11.53 EA
Company wide:
770 in stock
Documents & Guides
One-Gang Adjustable New Work Outlet Box, Volume 21 Cubic Inches, Length 3.65 Inches, Width 2.25 Inches, Depth 3.32 Inches, Color Blue, Material PVC, Mounting Means Horizontal Adjustable Bracket

Overview

One-Gang Adjustable New Work Outlet Box, Volume 21 Cubic Inches, Length 3.65 Inches, Width 2.25 Inches, Depth 3.32 Inches, Color Blue, Material PVC, Mounting Means Horizontal Adjustable Bracket

Designed for quick and easy installation, Carlon® products are known for durability and flexibility. These products continue to supply the industry with easier upgrades and a service-free product lifecycle for our end users. Carlon® product line offers a range of products of nonmetallic electrical boxes, covers, brackets, floor boxes, enclosures, tubing, conduits, and fittings. These products are suitable for any residential or light commercial applications.

Also known as: 034481011385, B121ADJH, CARB121ADJH

Specifications

Color: Blue
Depth: 3 3/8 in
Gangs: 1
Cubic Inches: 21 in³
Color: Blue
Gangs: 1
Depth: 3 3/8 in
Cubic Inches: 21 in³