Decorative Indoor Flush Mount

Item #: 0067071

Cat #: FMML7827

UPC: 820476290114

Company wide:
0 in stock
Documents & Guides
LITHONIA FMML-7-827

Overview

LITHONIA FMML-7-827
Also known as: 820476290114, FMML7827, LITFMML7827

Specifications

Mounting: Flush
Diameter: 7 in
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED
Mounting: Flush
Volts AC: 120
Light Technology: LED
Diameter: 7 in
Color Temperature: 2700 (Warm White)