Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0067039

Cat #: FD3040V

UPC: 786679396704

$ 2575.66 EA
Company wide:
0 in stock
Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out,3-Pole, 40 Amp, 600 Vac, 250 Vdc, Fixed Thermal-Magnetic Trip, 50 °C calibration

Overview

Series C NEMA F-Frame Molded Case Circuit Breaker, Type FD, Cable In/Cable Out,3-Pole, 40 Amp, 600 Vac, 250 Vdc, Fixed Thermal-Magnetic Trip, 50 °C calibration
Also known as: 786679396704, FD3040V, CUTFD3040V

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 40
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 40