Label Maker Cartridge

Item #: 0067027

Cat #: M-11-427

UPC: 754473083304

Call for price
Company wide:
0 in stock
Documents & Guides
Self-Laminating Labels, Dimensions: 0.5" x 0.75", Wire Gauge: 16-10, Color: Black on White, Compatible With: BMP41, BMP51

Overview

Self-Laminating Labels, Dimensions: 0.5" x 0.75", Wire Gauge: 16-10, Color: Black on White, Compatible With: BMP41, BMP51

This B-427 Self-Laminating Vinyl material provides a protective layer over text for excellent abrasion, dirt, oils, solvents, water and excess handling resistance

Also known as: 754473083304, M-11-427, BRAM11427

Specifications

Type: Self Laminating, Wire Marker, Label
Length: 3/4 in
Width: 1/2 in
Material: Vinyl
Color: White
Type: Self Laminating, Wire Marker, Label
Width: 1/2 in
Color: White
Length: 3/4 in
Material: Vinyl