
Company wide:
0
in stock
Documents & Guides
Arc Flash Goat Skin Leather Protector Gloves, Arc Rating: 20.8 cal/cm2, Size: L
Overview
Arc Flash Goat Skin Leather Protector Gloves, Arc Rating: 20.8 cal/cm2, Size: L
The arc rated Leather Utility Plus features durable and dexterous goatskin sewn into a form-fit performance glove pattern, for great comfort and grip. A second layer of leather is sewn on top of the fingers, saddle, palm and knuckle for increased durability and protection. The result is increased efficiency, productivity and safety for workers, while in compliance with the NFPA 70e - 2015 standard and OSHA 29 CFR Part 1926.
Also known as: 11-3245-60-L, YOU11324560L
Specifications
| Material: | Goatskin |
| Type: | Leather, Gloves |
| Size: | Large |
| Material: | Goatskin |
| Size: | Large |
| Type: | Leather, Gloves |